Motion
CIMBS11
IMP HEX BIT SOCKET SET 7PC 1/2DR
MI ITEM #09020977
MFR #CIMBS11
Price$66.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IMP HEX BIT SOCKET SET 7PC 1/2DR
MI ITEM #09020977
MFR #CIMBS11

Mfr description
CIMBS11 7PC 1/2DR HEX IMPACT SKT SET SAE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.75/each

Specifications

Dimensions

  • Maximum Set Hex Size
    3/4 in
  • Minimum Set Hex Size
    3/8 in
  • Overall Length
    2-1/2 in

Details

  • ASME Spec
    B18.3-2003
  • Finish Coating
    Black Oxide
  • Measurement Type
    Inch
  • Number Of Pieces
    7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)