Motion
84960
8 Piece 1/2" Drive Standard Impact Socket Set 6 Points, 7/16 to 7/8", Inch Measurement Standard
Mi Item #09020980
MFR #84960
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece 1/2" Drive Standard Impact Socket Set 6 Points, 7/16 to 7/8", Inch Measurement Standard
Mi Item #09020980
MFR #84960

Mfr description
CIMS0N 8 PC,1/2" DRIVE IMPACT SOCKET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Size Range
    7/8 in, 7/16 in

Details

  • Container Type
    Plastic Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    8
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)