Motion
CIMS19N
Impact Socket - 21 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020990
MFR #CIMS19N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 21 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #09020990
MFR #CIMS19N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CIMS19N IMPACT SOCKET,21MM,1/2" DRIVE,6P

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    21 mm
  • Material
    Chrome molybdenum alloy steel (CR-MO)
  • Socket Points
    6 PT
  • Overall Length
    1.5000 in
  • Finish Coating
    Black Oxide
  • UPC_NO
    037103321787
  • Number Of Points
    6
  • Size
    21.0 mm
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Standard
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text