Motion
CIMIS1N
8 Piece 1/2" Drive Standard Impact Socket Set 6 Points, 12 to 21mm, Metric Measurement Standard
MI ITEM #09020991
MFR #CIMIS1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece 1/2" Drive Standard Impact Socket Set 6 Points, 12 to 21mm, Metric Measurement Standard
MI ITEM #09020991
MFR #CIMIS1N

Mfr description
CIMS1N 8 PC,1/2" DRIVE IMPACT SOCKET SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Size Range
    21.0 mm, 12.0 mm

Details

  • Container Type
    Plastic Case
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    8
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Standard
  • Warranty
    Mfr's Limited Lifetime Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)