Motion
CIMS33N
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #09021006
MFR #CIMS33N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 18 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #09021006
MFR #CIMS33N

Mfr description
CIMS33N DEEP IMPACT SOCKET,18MM,1/2" DRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.2099 in
  • Size
    18.0 mm
  • Socket Size
    18 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Chrome Molybdenum Alloy Steel (CR-MO)
  • Number Of Points
    6
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • Style
    Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket,Impact Socket
  • Type
    Deep
  • UPC_NO
    037103322180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)