Motion
CIMIS3N
8 Piece 1/2" Drive Chrome Vanadium Finish Deep Well Socket Set 6 Points, 12mm to 21mm Range, Metric Measurement Standard
Mi Item #09021009
MFR #CIMIS3N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece 1/2" Drive Chrome Vanadium Finish Deep Well Socket Set 6 Points, 12mm to 21mm Range, Metric Measurement Standard
Mi Item #09021009
MFR #CIMIS3N

Mfr description
CIMS3N 8 PC,1/2" DRIVE IMP SOCKET SET,DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Size Range
    21.0 mm, 12.0 mm

Details

  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Chrome Vanadium
  • Material
    Chrome Vanadium Steel, Alloy Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    8
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)