1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CIMSA3N EXTENSION BAR IMPACT,1/2" DR 5"
IMPACT EXTENSION 5" 1/2"DR
Mi Item #
09021017
MFR #
CIMSA3N EXTENSION BAR IMPACT,1/2" DR 5"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Socket Extensions
Crescent Wrench CIMSA3N EXTENSION BAR IMPACT,1/2" DR 5"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CIMSA3N EXTENSION BAR IMPACT,1/2" DR 5"
IMPACT EXTENSION 5" 1/2"DR
Mi Item #
09021017
MFR #
CIMSA3N EXTENSION BAR IMPACT,1/2" DR 5"
Mfr description
CIMSA3N EXTENSION BAR IMPACT,1/2" DR 5"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drive Size
1/2 in
Overall Length
5 in
Details
Finish Coating
Black Phosphate
Tool Type
Extension Bar
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items