Motion
CIPW10S PIPE WRENCH,CAST IRON,10",SLIM J

Crescent Wrench
CIPW10S PIPE WRENCH,CAST IRON,10",SLIM J

STL STR PIPE WRENCH 1-1/2X10"
Mi Item #09021020
MFR #CIPW10S PIPE WRENCH,CAST IRON,10",SLIM J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CIPW10S PIPE WRENCH,CAST IRON,10",SLIM J

STL STR PIPE WRENCH 1-1/2X10"
Mi Item #09021020
MFR #CIPW10S PIPE WRENCH,CAST IRON,10",SLIM J

Mfr description
CIPW10S PIPE WRENCH,CAST IRON,10",SLIM J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in

Details

  • Material
    Steel
  • Maximum Pipe Capacity
    1-1/2 in
  • Type
    Straight Pipe Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)