Motion
CIPW14 PIPE WRENCH,CAST IRON,14",K9 TEET

Crescent Wrench
CIPW14 PIPE WRENCH,CAST IRON,14",K9 TEET

STL STR PIPE WRENCH 2X14" K9 JAW
MI ITEM #09021021
MFR #CIPW14 PIPE WRENCH,CAST IRON,14",K9 TEET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CIPW14 PIPE WRENCH,CAST IRON,14",K9 TEET

STL STR PIPE WRENCH 2X14" K9 JAW
MI ITEM #09021021
MFR #CIPW14 PIPE WRENCH,CAST IRON,14",K9 TEET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CIPW14 PIPE WRENCH,CAST IRON,14",K9 TEET

Specifications

  • Material
    Steel
  • Overall Length
    14 in
  • Maximum Pipe Capacity
    2 in
  • Type
    Straight Pipe Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought