Specifications
Dimensions
- Graduation1/16 in
- Standout Length7.00 ft
Details
- Blade ColorWhite
- Blade MaterialSteel
- Case MaterialABS Plastic
- ColorCamouflage
- Finish CoatingMatte Nylon Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)