Motion
CND1132 NUTDRIVER 11/32"

Crescent Wrench
CND1132 NUTDRIVER 11/32"

NUTDRIVER 11/32IN
Mi Item #09021038
MFR #CND1132 NUTDRIVER 11/32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CND1132 NUTDRIVER 11/32"

NUTDRIVER 11/32IN
Mi Item #09021038
MFR #CND1132 NUTDRIVER 11/32"

Mfr description
CND1132 NUTDRIVER 11/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-3/4 in
  • Size
    11/32 in

Details

  • Handle Type
    Plastic
  • Shaft Type
    Solid Shaft
  • Tool Type
    Nutdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)