Motion
CND11M NUTDRIVER 11MM

Crescent Wrench
CND11M NUTDRIVER 11MM

NUTDRIVER 11MM
Mi Item #09021039
MFR #CND11M NUTDRIVER 11MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CND11M NUTDRIVER 11MM

NUTDRIVER 11MM
Mi Item #09021039
MFR #CND11M NUTDRIVER 11MM

Mfr description
CND11M NUTDRIVER 11MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-3/4 in
  • Size
    11.0 mm

Details

  • Handle Type
    Plastic
  • Shaft Type
    Solid Shaft
  • System of Measurement
    Metric
  • Tool Type
    Nutdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)