Motion
CND14 NUTDRIVER 1/4"

Crescent Wrench
CND14 NUTDRIVER 1/4"

NUTDRIVER 1/4X6-3/4"
MI ITEM #09021041
MFR #CND14 NUTDRIVER 1/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CND14 NUTDRIVER 1/4"

NUTDRIVER 1/4X6-3/4"
MI ITEM #09021041
MFR #CND14 NUTDRIVER 1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CND14 NUTDRIVER 1/4"

Specifications

  • Overall Length
    6-3/4 in
  • Warranty
    Lifetime
  • Tool Type
    Nutdriver
  • Size
    1/4 in
  • Shaft Type
    Solid Shaft
  • Shaft Style
    Solid
  • Handle Type
    Plastic
  • ANSI Spec
    B107.110-20123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text