Specifications
Dimensions
- Overall Length6-3/4 in
- Size3/16 in
Details
- ANSI SpecB107.110-20123
- Handle TypePlastic
- Shaft StyleSolid
- Shaft TypeSolid Shaft
- Tool TypeNutdriver
- WarrantyLifetime
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)