Motion
CND516 NUTDRIVER 5/16"

Crescent Wrench
CND516 NUTDRIVER 5/16"

NUTDRIVER 5/16X6-3/4"
Mi Item #09021044
MFR #CND516 NUTDRIVER 5/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CND516 NUTDRIVER 5/16"

NUTDRIVER 5/16X6-3/4"
Mi Item #09021044
MFR #CND516 NUTDRIVER 5/16"

Mfr description
CND516 NUTDRIVER 5/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-3/4 in
  • Size
    5/16 in

Details

  • ANSI Spec
    B107.110-20123
  • Handle Type
    Plastic
  • Shaft Style
    Solid
  • Shaft Type
    Solid Shaft
  • Tool Type
    Nutdriver
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)