1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CND5M NUTDRIVER 5MM
NUTDRIVER CND5M
MI ITEM #
09021045
MFR #
CND5M NUTDRIVER 5MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
Crescent Wrench CND5M NUTDRIVER 5MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CND5M NUTDRIVER 5MM
NUTDRIVER CND5M
MI ITEM #
09021045
MFR #
CND5M NUTDRIVER 5MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CND5M NUTDRIVER 5MM
Specifications
Overall Length
6-3/4 in
Tool Type
Nutdriver
System of Measurement
Metric
Size
5.0 mm
Shaft Type
Solid Shaft
Handle Type
Plastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data