Motion
CND5MM NUTDRIVER SET,5PC,METRIC

Crescent Wrench
CND5MM NUTDRIVER SET,5PC,METRIC

NUTDRIVER SET 5PC 6-10MM PLSTC
Mi Item #09021046
MFR #CND5MM NUTDRIVER SET,5PC,METRIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CND5MM NUTDRIVER SET,5PC,METRIC

NUTDRIVER SET 5PC 6-10MM PLSTC
Mi Item #09021046
MFR #CND5MM NUTDRIVER SET,5PC,METRIC

Mfr description
CND5MM NUTDRIVER SET,5PC,METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Sizes
    6; 7; 8; 9; 10
  • Overall Length
    6-3/4 in
  • Size Range
    6 - 10 mm

Details

  • Handle Type
    Plastic
  • Number Of Pieces
    5
  • System of Measurement
    Metric
  • Tool Type
    Nut Driver Set
  • Warranty
    Standard Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)