Motion
CP0212 SCREWDRIVER,#0X2-1/2",PHILLIPS,PK

Crescent Wrench
CP0212 SCREWDRIVER,#0X2-1/2",PHILLIPS,PK

PHILLIPS SCREWDRIVER #0X2-1/2"
Mi Item #09021053
MFR #CP0212 SCREWDRIVER,#0X2-1/2",PHILLIPS,PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CP0212 SCREWDRIVER,#0X2-1/2",PHILLIPS,PK

PHILLIPS SCREWDRIVER #0X2-1/2"
Mi Item #09021053
MFR #CP0212 SCREWDRIVER,#0X2-1/2",PHILLIPS,PK

Mfr description
CP0212 SCREWDRIVER,#0X2-1/2",PHILLIPS,PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2-1/2 in
  • Handle Diameter
    0.70 in
  • Handle Length
    2-1/2
  • Overall Length
    ,7.1500 in
  • Overall Length Range
    7" - 9.9"
  • Phillips Point Size
    #0 in

Details

  • Handle Material Style
    Acetate
  • Shank Type
    Smooth
  • Tool Type
    Standard Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)