Motion
CP1112 SCREWDRIVER,STUBBY,#1X1-1/2",PHIL

Crescent Wrench
CP1112 SCREWDRIVER,STUBBY,#1X1-1/2",PHIL

STUBBY SCREWDRIVER #1X1-1/2"
MI ITEM #09021054
MFR #CP1112 SCREWDRIVER,STUBBY,#1X1-1/2",PHIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CP1112 SCREWDRIVER,STUBBY,#1X1-1/2",PHIL

STUBBY SCREWDRIVER #1X1-1/2"
MI ITEM #09021054
MFR #CP1112 SCREWDRIVER,STUBBY,#1X1-1/2",PHIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1-1/2 in
  • Handle Diameter
    1.26 in
  • Handle Length
    2.300
  • Overall Length
    ,6.1500 in
  • Overall Length Range
    3" - 6.9"
  • Phillips Point Size
    #1 in

Details

  • Handle Material Style
    Acetate
  • Shank Type
    Smooth
  • Tool Type
    Stubby Phillips

Overview

Mfr description
CP1112 SCREWDRIVER,STUBBY,#1X1-1/2",PHIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought