Motion
CP13 SCREWDRIVER,#1X3",PHILLIPS

Crescent Wrench
CP13 SCREWDRIVER,#1X3",PHILLIPS

PHILLIPS SCREWDRIVER #1X3"
MI ITEM #09021055
MFR #CP13 SCREWDRIVER,#1X3",PHILLIPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CP13 SCREWDRIVER,#1X3",PHILLIPS

PHILLIPS SCREWDRIVER #1X3"
MI ITEM #09021055
MFR #CP13 SCREWDRIVER,#1X3",PHILLIPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3 in
  • Handle Diameter
    0.91 in
  • Handle Length
    3
  • Overall Length
    ,8.0500 in
  • Overall Length Range
    7" - 9.9"
  • Phillips Point Size
    #1 in

Details

  • Handle Material Style
    Acetate
  • Shank Type
    Smooth
  • Tool Type
    Standard Phillips

Overview

Mfr description
CP13 SCREWDRIVER,#1X3",PHILLIPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought