Motion
CP2112 SCREWDRIVER,STUBBY,#2X1-1/2",PHIL

Crescent Wrench
CP2112 SCREWDRIVER,STUBBY,#2X1-1/2",PHIL

STUBBY SCREWDRIVER #2X1-1/2"
Mi Item #09021056
MFR #CP2112 SCREWDRIVER,STUBBY,#2X1-1/2",PHIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CP2112 SCREWDRIVER,STUBBY,#2X1-1/2",PHIL

STUBBY SCREWDRIVER #2X1-1/2"
Mi Item #09021056
MFR #CP2112 SCREWDRIVER,STUBBY,#2X1-1/2",PHIL

Mfr description
CP2112 SCREWDRIVER,STUBBY,#2X1-1/2",PHIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1-1/2 in
  • Handle Diameter
    1.26 in
  • Handle Length
    2.300
  • Overall Length
    ,6.2000 in
  • Overall Length Range
    3" - 6.9"
  • Phillips Point Size
    #2 in

Details

  • Handle Material Style
    Acetate
  • Shank Type
    Smooth
  • Tool Type
    Stubby Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)