Motion
CP48 SCREWDRIVER,#4X8",PHILLIPS

Crescent Wrench
CP48 SCREWDRIVER,#4X8",PHILLIPS

PHILLIPS SCREWDRIVER #4X8"
Mi Item #09021060
MFR #CP48 SCREWDRIVER,#4X8",PHILLIPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CP48 SCREWDRIVER,#4X8",PHILLIPS

PHILLIPS SCREWDRIVER #4X8"
Mi Item #09021060
MFR #CP48 SCREWDRIVER,#4X8",PHILLIPS

Mfr description
CP48 SCREWDRIVER,#4X8",PHILLIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    8 in
  • Handle Diameter
    1.15 in
  • Handle Length
    5-1/4
  • Overall Length
    ,15.1000 in
  • Overall Length Range
    10" and Longer
  • Phillips Point Size
    #4 in

Details

  • Handle Material Style
    Acetate
  • Shank Type
    Smooth
  • Tool Type
    Standard Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)