Specifications
Dimensions
- Contents#0 x 2-1/2", #1 x 1-1/2", #1 x 3", #2 x 4"
- HexNo
- Phillips Point Size#0, #1, #2 in
- Phillips Size Range#0, #1, #2
- Torx SizeT15 T20 T25 T30
Details
- Ball End HexYes
- CabinetNo
- Case TypeNone
- Number Of Pieces4
- Other StyleNo
- PhillipsYes
- PosidrivNo
- Screwdriver Types IncludedPhilips
- SlottedNo
- SquareNo
- TorxYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)