Motion
CPS20PCSET SCREWDRIVER SET,20PC

Crescent Wrench
CPS20PCSET SCREWDRIVER SET,20PC

SCREWDRIVER SET 20PC PHILIPS/SLOT/TORX
Mi Item #09021062
MFR #CPS20PCSET SCREWDRIVER SET,20PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CPS20PCSET SCREWDRIVER SET,20PC

SCREWDRIVER SET 20PC PHILIPS/SLOT/TORX
Mi Item #09021062
MFR #CPS20PCSET SCREWDRIVER SET,20PC

Mfr description
CPS20PCSET SCREWDRIVER SET,20PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex
    No
  • Phillips Point Size
    #0, #1, #2 in
  • Phillips Size Range
    #0, #1, #2
  • Torx Size
    T10 T15 T20 T25 T30

Details

  • Ball End Hex
    Yes
  • Cabinet
    No
  • Case Type
    None
  • Number Of Pieces
    20
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • Screwdriver Types Included
    Philips , Slotted, Torx
  • Slotted
    Yes
  • Square
    No
  • Torx
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)