Motion
CPS6PCSET 6PC ACETATE GRIP SCREWDRIVER S

Crescent Wrench
CPS6PCSET 6PC ACETATE GRIP SCREWDRIVER S

SCREWDRIVER SET 6PC PHILIP/SLOT
Mi Item #09021063
MFR #CPS6PCSET 6PC ACETATE GRIP SCREWDRIVER S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CPS6PCSET 6PC ACETATE GRIP SCREWDRIVER S

SCREWDRIVER SET 6PC PHILIP/SLOT
Mi Item #09021063
MFR #CPS6PCSET 6PC ACETATE GRIP SCREWDRIVER S

Mfr description
CPS6PCSET 6PC ACETATE GRIP SCREWDRIVER S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex
    No
  • Phillips Point Size
    #0, #1, #2 in
  • Phillips Size Range
    #0, #1, #2

Details

  • Ball End Hex
    Yes
  • Cabinet
    No
  • Case Type
    None
  • Number Of Pieces
    6
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • Screwdriver Types Included
    Philips , Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)