Motion
CRTW12 MICROMETER 1/2"DR TRQ WRNCH 50-25

Crescent Wrench
CRTW12 MICROMETER 1/2"DR TRQ WRNCH 50-25

MIC TORQ WRENCH 1/2"DR 50-250 FT LB
MI ITEM #09021065
MFR #CRTW12 MICROMETER 1/2"DR TRQ WRNCH 50-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CRTW12 MICROMETER 1/2"DR TRQ WRNCH 50-25

MIC TORQ WRENCH 1/2"DR 50-250 FT LB
MI ITEM #09021065
MFR #CRTW12 MICROMETER 1/2"DR TRQ WRNCH 50-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2
  • Overall Length
    23.2500 in

Details

  • Head Style
    Reversible Ratcheting
  • Maximum Torque
    250.00 ft lbs, 340.000 N m
  • Minimum Torque
    50.00 ft lbs, 70.000 N m
  • Tool Type
    Torque Wrench
  • Type
    Micrometer

Overview

Mfr description
CRTW12 MICROMETER 1/2"DR TRQ WRNCH 50-25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought