Motion
CRTW38 MICROMETER,3/8"DR,TRQ WRNCH 50-25

Crescent Wrench
CRTW38 MICROMETER,3/8"DR,TRQ WRNCH 50-25

MIC TORQ WRENCH 3/8"DR 50-250 IN/LB
MI ITEM #09021066
MFR #CRTW38 MICROMETER,3/8"DR,TRQ WRNCH 50-25
Price$231.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CRTW38 MICROMETER,3/8"DR,TRQ WRNCH 50-25

MIC TORQ WRENCH 3/8"DR 50-250 IN/LB
MI ITEM #09021066
MFR #CRTW38 MICROMETER,3/8"DR,TRQ WRNCH 50-25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$231.13/each

Specifications

Dimensions

  • Drive Size
    3/8
  • Overall Length
    14.3750 in

Details

  • Maximum Torque
    250.0 in lbs, 30.000 N m
  • Minimum Torque
    50.0 in lbs, 6.000 N m
  • Tool Type
    Torque Wrench
  • Type
    Micrometer

Overview

Mfr description
CRTW38 MICROMETER,3/8"DR,TRQ WRNCH 50-25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought