Motion
CS144 SCREWDRIVER,1/4"X4",SLOTTED

Crescent Wrench
CS144 SCREWDRIVER,1/4"X4",SLOTTED

1/4" Blade Width x 9-1/2" OAL Screwdriver Slotted Screwdriver 5" Blade Length, Acetate Handle
Mi Item #09021069
MFR #CS144 SCREWDRIVER,1/4"X4",SLOTTED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CS144 SCREWDRIVER,1/4"X4",SLOTTED

1/4" Blade Width x 9-1/2" OAL Screwdriver Slotted Screwdriver 5" Blade Length, Acetate Handle
Mi Item #09021069
MFR #CS144 SCREWDRIVER,1/4"X4",SLOTTED

Mfr description
CS144 SCREWDRIVER,1/4"X4",SLOTTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    5 in
  • Blade Width
    1/4 in
  • Handle Length
    4-1/2 in
  • Overall Length
    9-1/2 in
  • Overall Length Range
    7" - 9.9" in

Details

  • Handle Style
    Acetate
  • Tool Type
    Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)