1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
CS182 SCREWDRIVER,1/8"X2",SLOTTED,POCKET
1/8" Blade Width x 4-5/8" OAL Screwdriver Slotted Screwdriver 2" Blade Length, Acetate Handle
MI ITEM #
09021071
MFR #
CS182 SCREWDRIVER,1/8"X2",SLOTTED,POCKET
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
Crescent Wrench CS182 SCREWDRIVER,1/8"X2",SLOTTED,POCKET
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
CS182 SCREWDRIVER,1/8"X2",SLOTTED,POCKET
1/8" Blade Width x 4-5/8" OAL Screwdriver Slotted Screwdriver 2" Blade Length, Acetate Handle
MI ITEM #
09021071
MFR #
CS182 SCREWDRIVER,1/8"X2",SLOTTED,POCKET
Mfr description
CS182 SCREWDRIVER,1/8"X2",SLOTTED,POCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
2 in
Blade Width
1/8 in
Handle Length
2.60 in
Overall Length
4-5/8 in
Overall Length Range
3" - 6.9" in
Details
Handle Style
Acetate
Tool Type
Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items