Motion
CS184 SCREWDRIVER,1/8"X4",SLOTTED,CARDED

Crescent Wrench
CS184 SCREWDRIVER,1/8"X4",SLOTTED,CARDED

1/8" Blade Width x 6-5/8" OAL Screwdriver Slotted Screwdriver 4" Blade Length, Acetate Handle
Mi Item #09021072
MFR #CS184 SCREWDRIVER,1/8"X4",SLOTTED,CARDED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CS184 SCREWDRIVER,1/8"X4",SLOTTED,CARDED

1/8" Blade Width x 6-5/8" OAL Screwdriver Slotted Screwdriver 4" Blade Length, Acetate Handle
Mi Item #09021072
MFR #CS184 SCREWDRIVER,1/8"X4",SLOTTED,CARDED

Mfr description
CS184 SCREWDRIVER,1/8"X4",SLOTTED,CARDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    1/8 in
  • Handle Length
    2.60 in
  • Overall Length
    6-5/8 in
  • Overall Length Range
    3" - 6.9" in

Details

  • Handle Style
    Acetate
  • Tool Type
    Screwdriver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)