Motion
CS316112 SCREWDRIVER,STUBBY,3/16"X1-1/2"

Crescent Wrench
CS316112 SCREWDRIVER,STUBBY,3/16"X1-1/2"

3/16" Blade Width x 3-3/16" OAL Screwdriver Slotted Screwdriver 1-1/2" Blade Length, Acetate Handle
MI ITEM #09021073
MFR #CS316112 SCREWDRIVER,STUBBY,3/16"X1-1/2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CS316112 SCREWDRIVER,STUBBY,3/16"X1-1/2"

3/16" Blade Width x 3-3/16" OAL Screwdriver Slotted Screwdriver 1-1/2" Blade Length, Acetate Handle
MI ITEM #09021073
MFR #CS316112 SCREWDRIVER,STUBBY,3/16"X1-1/2"

Mfr description
CS316112 SCREWDRIVER,STUBBY,3/16"X1-1/2"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    1-1/2 in
  • Blade Width
    3/16 in
  • Handle Length
    1.68 in
  • Overall Length
    3-3/16 in
  • Overall Length Range
    3" - 6.9" in

Details

  • Handle Style
    Acetate
  • Tool Type
    Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)