Motion
CS3164 SCERWDRIVER,3/16"X4",SLOTTED,CARD

Crescent Wrench
CS3164 SCERWDRIVER,3/16"X4",SLOTTED,CARD

3/16" Blade Width x 7-13/16" OAL Screwdriver Slotted Screwdriver 4" Blade Length, Acetate Handle
MI ITEM #09021074
MFR #CS3164 SCERWDRIVER,3/16"X4",SLOTTED,CARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CS3164 SCERWDRIVER,3/16"X4",SLOTTED,CARD

3/16" Blade Width x 7-13/16" OAL Screwdriver Slotted Screwdriver 4" Blade Length, Acetate Handle
MI ITEM #09021074
MFR #CS3164 SCERWDRIVER,3/16"X4",SLOTTED,CARD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS3164 SCERWDRIVER,3/16"X4",SLOTTED,CARD

Specifications

  • Blade Length
    4 in
  • Overall Length
    7-13/16 in
  • Handle Style
    Acetate
  • Blade Width
    3/16 in
  • Handle Length
    3-13/16 in
  • Overall Length Range
    7" - 9.9" in
  • Tool Type
    Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text