Motion
CS3166 SCREWDRIVER,3/16"X6",SLOTTED,CARD

Crescent Wrench
CS3166 SCREWDRIVER,3/16"X6",SLOTTED,CARD

3/16" Blade Width x 9-13/16" OAL Screwdriver Slotted Screwdriver 6" Blade Length, Acetate Handle
MI ITEM #09021075
MFR #CS3166 SCREWDRIVER,3/16"X6",SLOTTED,CARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CS3166 SCREWDRIVER,3/16"X6",SLOTTED,CARD

3/16" Blade Width x 9-13/16" OAL Screwdriver Slotted Screwdriver 6" Blade Length, Acetate Handle
MI ITEM #09021075
MFR #CS3166 SCREWDRIVER,3/16"X6",SLOTTED,CARD

Mfr description
CS3166 SCREWDRIVER,3/16"X6",SLOTTED,CARD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Blade Width
    3/16 in
  • Handle Length
    3.80 in
  • Overall Length
    9-13/16 in
  • Overall Length Range
    7" - 9.9" in

Details

  • Handle Style
    Acetate
  • Tool Type
    Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)