Motion
CS388 SCREWDRIVER,3/8"X8",SLOTTED

Crescent Wrench
CS388 SCREWDRIVER,3/8"X8",SLOTTED

3/8" Blade Width x 13-1/4" OAL Screwdriver Slotted Screwdriver 8" Blade Length, Acetate Handle
MI ITEM #09021079
MFR #CS388 SCREWDRIVER,3/8"X8",SLOTTED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CS388 SCREWDRIVER,3/8"X8",SLOTTED

3/8" Blade Width x 13-1/4" OAL Screwdriver Slotted Screwdriver 8" Blade Length, Acetate Handle
MI ITEM #09021079
MFR #CS388 SCREWDRIVER,3/8"X8",SLOTTED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS388 SCREWDRIVER,3/8"X8",SLOTTED

Specifications

  • Blade Length
    8 in
  • Overall Length
    13-1/4 in
  • Handle Style
    Acetate
  • Blade Width
    3/8 in
  • Handle Length
    5-1/4 in
  • Overall Length Range
    10" and Longer in
  • Tool Type
    Screwdriver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text