Overview
Mfr description
CS4PCS SCREWDRIVER SET,4PC,SLOTTED
Specifications
- CabinetNo
- Contents1/4 x 4 Slotted, 1/8" x 4" Slotted, 3/16" x 1-1/2" Slotted, 3/16" x 4" Slotted
- Ball End HexNo
- HexNo
- Number Of Pieces4
- PhillipsNo
- PosidrivNo
- Screwdriver Types IncludedSlotted
- SlottedYes
- SquareNo
- TorxNo
- Width Range1/8 - 1/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data