Motion
CS8506MP TAPE,1/2" X 6',HI-VIZ ORANGE MP

Lufkin - Tape Measure
CS8506MP TAPE,1/2" X 6',HI-VIZ ORANGE MP

TAPE 1/2X6FT
Mi Item #09021082
MFR #CS8506MP TAPE,1/2" X 6',HI-VIZ ORANGE MP
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CS8506MP TAPE,1/2" X 6',HI-VIZ ORANGE MP

TAPE 1/2X6FT
Mi Item #09021082
MFR #CS8506MP TAPE,1/2" X 6',HI-VIZ ORANGE MP

Mfr description
CS8506MP TAPE,1/2" X 6',HI-VIZ ORANGE MP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Graduation
    1/32, 1/16 in
  • Standout Length
    3.00 ft

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    Abs Rubber Grip
  • Color
    Crescent Rawhide Orange
  • Finish Coating
    Matte Nylon Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)