Motion
CS8516MP TAPE,3/4" X 16', HI-VIZ ORANGE

Lufkin - Tape Measure
CS8516MP TAPE,3/4" X 16', HI-VIZ ORANGE

16' x 3/4" Yellow Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Orange/Black ABS Plastic Case
Mi Item #09021083
MFR #CS8516MP TAPE,3/4" X 16', HI-VIZ ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
CS8516MP TAPE,3/4" X 16', HI-VIZ ORANGE

16' x 3/4" Yellow Steel Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Orange/Black ABS Plastic Case
Mi Item #09021083
MFR #CS8516MP TAPE,3/4" X 16', HI-VIZ ORANGE

Mfr description
CS8516MP TAPE,3/4" X 16', HI-VIZ ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    ABS Plastic
  • Color
    Orange/Black
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)