Overview
Mfr description
CSDP6SET SCREWDRIVER,6PC,PRECISION
Specifications
- CabinetNo
- Contents(4) Precision Slotted, (2) Precision Phillips
- HexNo
- Ball End HexNo
- Number Of Pieces6
- Other StyleYes
- PhillipsYes
- Phillips Size Range#00, #0
- PosidrivNo
- Blade Width1.6, 2, 2.4, 3 mm
- PSC Code5120
- Blade Length3 - 6
- Screwdriver Types IncludedPhillips, Slotted
- SlottedYes
- SquareNo
- TorxNo
- Width Range1.6 - 3mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data