Motion
CSWS14SAE12

Crescent Wrench
CSWS14SAE12

MECHANICS TOOL SET 12PC 3/16-5/8" 1/4"DR
Mi Item #09021099
MFR #CSWS14SAE12
Price$59.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CSWS14SAE12

MECHANICS TOOL SET 12PC 3/16-5/8" 1/4"DR
Mi Item #09021099
MFR #CSWS14SAE12

Mfr description
CSWS14SAE12 12PC 1/4 SWS SET 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.85/each

Specifications

Dimensions

  • Contents
    (10) 3/16-9/16 6pt Sockets, 1/4" Drive Ratchet, 3" Extension
  • Size Range
    5/8 in, 3/16 in

Details

  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Container Type
    Blow Molded Case
  • Finish Coating
    Full Polish, Full Polish Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    12
  • Number Of Points
    6
  • Tool Type
    Standard
  • Warranty
    Standard Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)