Motion
CSWS38B
MECHANICS TOOL SET 20PC 5/16-7/16" 9-19MM
MI ITEM #09021100
MFR #CSWS38B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MECHANICS TOOL SET 20PC 5/16-7/16" 9-19MM
MI ITEM #09021100
MFR #CSWS38B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSWS38B 3/8 CRESCENT X10 20PC SWS SET

Specifications

  • Material
    Alloy Steel
  • Warranty
    Standard Limited Lifetime
  • Number Of Pieces
    20
  • Container Type
    Rack
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • ASME Spec
    Meets or Exceeds
  • Number Of Points
    6
  • Tool Type
    Standard
  • Measurement Type
    Inch/Metric
  • Size Range
    7/16 in, 19.0 mm, 5/16 in, 9.0 mm
  • Metric Size
    9, 10, 11, 12, 13, 14, 15, 17, 18, 19
  • Finish Coating
    Full Polish, Maganese Phosphate
  • Contents
    ( 9) 5/16-13/16" 6pt Sockets, (9) 9-19mm 6pt Sockets, 3" Extension, 3/8 Drive Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text