Motion
CT254 SCREWDRIVER,ACETATE,T27X4 TORX

Crescent Wrench
CT254 SCREWDRIVER,ACETATE,T27X4 TORX

TORX SCREWDRIVER T25X4
Mi Item #09021106
MFR #CT254 SCREWDRIVER,ACETATE,T27X4 TORX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CT254 SCREWDRIVER,ACETATE,T27X4 TORX

TORX SCREWDRIVER T25X4
Mi Item #09021106
MFR #CT254 SCREWDRIVER,ACETATE,T27X4 TORX

Mfr description
CT254 SCREWDRIVER,ACETATE,T27X4 TORX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4 in
  • Handle Length
    3.75 in
  • Overall Length
    7.7500 in
  • Torx Size
    T25

Details

  • End Type
    Torx
  • Handle Style
    Tri-Lobed
  • Handle Type
    Standard
  • Material
    Acetate
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)