Overview
Mfr description
CT4PCSET SCREWDRIVER SET,4PC,TORX
Specifications
- CabinetNo
- ContentsT15-T30
- HexNo
- Ball End HexNo
- Number Of Pieces4
- PhillipsNo
- PosidrivNo
- Screwdriver Types IncludedTorx
- SlottedNo
- SquareNo
- TorxYes
- Torx SizeT15 T20 T25 T30
- Width RangeT15 - T30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data