Motion
CTB1000 CRESCENT TOOL BAG.BACKPACK

Crescent Wrench
CTB1000 CRESCENT TOOL BAG.BACKPACK

38 Pocket, Polyester, Black/Orange Backpack Tool Bag 10" Wide x 18" High x 14" Deep
MI ITEM #09021118
MFR #CTB1000 CRESCENT TOOL BAG.BACKPACK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTB1000 CRESCENT TOOL BAG.BACKPACK

38 Pocket, Polyester, Black/Orange Backpack Tool Bag 10" Wide x 18" High x 14" Deep
MI ITEM #09021118
MFR #CTB1000 CRESCENT TOOL BAG.BACKPACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTB1000 CRESCENT TOOL BAG.BACKPACK

Specifications

  • Material
    Polyester
  • Color
    Black/Orange
  • Additional Details
    34 Interior and 4 Exterior Pockets
  • Depth
    14 in
  • Height
    18 in
  • Type
    Backpack Tool Bag
  • Width
    10 in
  • Number Of Pockets
    38

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text