Motion
CTB1410 CRESCENT TOOL BAG,14",OPEN TOP

Crescent Wrench
CTB1410 CRESCENT TOOL BAG,14",OPEN TOP

25 Pocket, Polyester, Black/Orange Open Top Tool Bag 9-5/8" Wide x 14-1/2" High x 14" Deep
MI ITEM #09021119
MFR #CTB1410 CRESCENT TOOL BAG,14",OPEN TOP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTB1410 CRESCENT TOOL BAG,14",OPEN TOP

25 Pocket, Polyester, Black/Orange Open Top Tool Bag 9-5/8" Wide x 14-1/2" High x 14" Deep
MI ITEM #09021119
MFR #CTB1410 CRESCENT TOOL BAG,14",OPEN TOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTB1410 CRESCENT TOOL BAG,14",OPEN TOP

Specifications

  • Material
    Polyester
  • Color
    Black/Orange
  • Additional Details
    17 Interior and 8 Exterior Pockets
  • Depth
    14 in
  • Height
    14-1/2 in
  • Type
    Open Top Tool Bag
  • Width
    9-5/8 in
  • Number Of Pockets
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text