Motion
CTB2010 CRESCENT TOOL BAG,20",CLOSED TOP

Crescent Wrench
CTB2010 CRESCENT TOOL BAG,20",CLOSED TOP

30 Pocket, Polyester, Black/Orange Contractor's Bag 12-1/4" Wide x 13" High x 20" Deep
MI ITEM #09021123
MFR #CTB2010 CRESCENT TOOL BAG,20",CLOSED TOP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
CTB2010 CRESCENT TOOL BAG,20",CLOSED TOP

30 Pocket, Polyester, Black/Orange Contractor's Bag 12-1/4" Wide x 13" High x 20" Deep
MI ITEM #09021123
MFR #CTB2010 CRESCENT TOOL BAG,20",CLOSED TOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTB2010 CRESCENT TOOL BAG,20",CLOSED TOP

Specifications

  • Material
    Polyester
  • Color
    Black/Orange
  • Additional Details
    19 Interior and 11 Exterior Pockets
  • Depth
    20 in
  • Height
    13 in
  • Type
    Contractor's Bag
  • Width
    12-1/4 in
  • Number Of Pockets
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought