1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
DKB446X CRESCENT INDEXING BULL BAR 44
INDEXING BULL BAR 44 CRESCENT
MI ITEM #
09021185
MFR #
DKB446X CRESCENT INDEXING BULL BAR 44
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench DKB446X CRESCENT INDEXING BULL BAR 44
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
DKB446X CRESCENT INDEXING BULL BAR 44
INDEXING BULL BAR 44 CRESCENT
MI ITEM #
09021185
MFR #
DKB446X CRESCENT INDEXING BULL BAR 44
Mfr description
DKB446X CRESCENT INDEXING BULL BAR 44
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
44 in
Overall Length Range
36" - 47.9"
Stock Size
2
Tip Width
2 in
Details
Material
Manganese Phosphate
Tool Type
Double End Pry Bar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items