1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Erem
E147A E147A TOGGLE ACTION CUTTER
TOGGLE ACTION CUTTER E147A
MI ITEM #
09021189
MFR #
E147A E147A TOGGLE ACTION CUTTER
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Erem E147A E147A TOGGLE ACTION CUTTER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Erem
E147A E147A TOGGLE ACTION CUTTER
TOGGLE ACTION CUTTER E147A
MI ITEM #
09021189
MFR #
E147A E147A TOGGLE ACTION CUTTER
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
E147A E147A TOGGLE ACTION CUTTER
Specifications
Overall Length
5.4000 in
Type
Diagonal Cutter
Overall Length Range
Less than 6"
Jaw Width
0.41 in
Jaw Thickness
0.30 in
Capacity
1.20 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data