Motion
E147B E147B TOGGLE ACTION CUTTER

Erem
E147B E147B TOGGLE ACTION CUTTER

TOGGLE ACTION CUTTER E147B
MI ITEM #09021190
MFR #E147B E147B TOGGLE ACTION CUTTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
E147B E147B TOGGLE ACTION CUTTER

TOGGLE ACTION CUTTER E147B
MI ITEM #09021190
MFR #E147B E147B TOGGLE ACTION CUTTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E147B E147B TOGGLE ACTION CUTTER

Specifications

  • Overall Length
    5.5900 in
  • Type
    Diagonal Cutter
  • Overall Length Range
    Less than 6"
  • Jaw Width
    0.63 in
  • Jaw Length
    0.2400 in
  • Jaw Thickness
    0.30 in
  • Cutter Style
    Oval Head
  • Capacity
    1.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought