Motion
EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO

Erem
EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO

EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO
Mi Item #09021197
MFR #EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Erem
EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO

EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO
Mi Item #09021197
MFR #EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO

Mfr description
EOODSA TWEEZER,FINE STRT,4.75",SERR,ERGO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Overall Length Range
    3"-5.9"

Details

  • Pattern
    OOD-SA
  • Type
    Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)