Motion
FE050D TAPE,FBGL,1/2"X50',OPEN REEL,ENGR

Lufkin - Tape Measure
FE050D TAPE,FBGL,1/2"X50',OPEN REEL,ENGR

Tape Measure - 50 ft Blade Length, Yellow Blade Color
Mi Item #09021205
MFR #FE050D TAPE,FBGL,1/2"X50',OPEN REEL,ENGR
Price$35.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
FE050D TAPE,FBGL,1/2"X50',OPEN REEL,ENGR

Tape Measure - 50 ft Blade Length, Yellow Blade Color
Mi Item #09021205
MFR #FE050D TAPE,FBGL,1/2"X50',OPEN REEL,ENGR

Mfr description
FE050D TAPE,FBGL,1/2"X50',OPEN REEL,ENGR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.75/each

Specifications

Dimensions

  • Blade Length
    50 ft
  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Blade Color
    Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C1
  • PSC Code
    5210
  • UPC_NO
    037103224040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)